Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gorilla

Model # :WBB3140079

MPN #: 107261

Gorilla® Waterproof Patch & Seal Tape, 4" x 8', Clear - Pkg Qty 4

Product Description
Gorilla® Waterproof Patch & Seal Tape Clear instantly seals out water, air, and moisture. With an extra thick adhesive layer and UV resistant backing this tape conforms to form a permanent bond indoors and out. At 4" wide use it to patch holes, cracks, gaps and tears, even underwater. Excellent for Home, Auto, Marine, Camping, RVs, Outdoors, and more.

Features:
  • Waterproof
  • Works Under Water
  • Indoor/Outdoor
  • Instantly Seals Out Water, Air & Moisture
  • Permanent Bond
  • Non-Yellowing
  • Use On: Roofing, Gutters, RVs/Campers, PVC, Pool Liners & Covers, Windows, and DIY Projects


PRICE
$114.00  Sold in packages of 6 / $19.00 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width4 in
Weight0.5 lbs

Product Details

Package Quantity4
ColorClear
Manufacturers Part Number107261
Accessory TypeRepair Tape
BrandGorilla