Breathing Air Cylinders & Fill Stations
Availability
PSI
Cylinder Material
Brand
Material
Type
Color
Price
Related Products
Air Systems International 25" x3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3 Features: 3/8" I.D. 5/8" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Black PVC/Polyurethane Alloy Fittings: 1/4" Hansen 3000 Series Socket & Plug Temperature Rating: 25°F to 150°F Pressure Rating: Maximum of 250 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
The Flexi-Filter® Pad is a great alternative to a standard cartridge type particulate filter. Its swept-back design and low profile make it ideal for use under welding hoods or any confined space where a respirator must be worn. Low breathing resistance and light weight design provides superior comfort and efficiency. The Flexi-Filter Pad is suitable for a variety of applications and industries where particulate aerosols and nuisance odors exist. One of the most popular applications is during welding operations. The filters fit nicely under a welding hood while keeping the respirator face ...
Specifications: Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria. Plastic filter encasement designed for high heat or wet applications. Channeled airflow protects filter for enhanced breathability and longer service life. Swept-back design provides enhanced field of view and greater comfort. Unique, spring-loaded filter cover design simplifies negative pressure user seal checks. NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter ...
The "no rust" solution to safely securing LPG and compressed gas cylinders! Cylinder Lockers from Justrite offer superior features that make these units extremely durable and easy-to-use. Constructed of 100% welded aluminum - they will not rust, corrode or discolor. Justrite's expanded .065" (1.65mm) thick metal panels are the strongest in the industry - offering additional resistance to tampering. Welded security lug on front panel door accepts a padlock (not included) for extra security. Heavier gauge aluminum mesh and extruded (not bent) frame add rigidity. All models have an exclusive ...
Features: Holds Up to 50" of 3/8" I.D. Hose (Hose Not Included) ?" FPT Inlet/Outlet Heavy Gauge 1/4" Steel Base and Support Post NPT Swivel Inlet Machined from Solid Brass Cartridge-Style Spring Motor 1" Solid Steel Axle w/1" Lubricated Precision Bearings Guide Arm Adjusts to Wall, Floor, or Overhead Positions Multi-Position Lock Ratchet Secures Hose and Desired Length Non-Corrosive Stainless Steel Spring, Pawl, and Zinc Plated Ratchet Can be Used for Air, Water, or Oil Service with a Maximum Temperature of 150°F Uses Food Grade Oil Lubricant 38 lbs. 18-1/4" H x 6-1/8" W x 17-1/4" D