Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246543

MPN #: H-25-3

Air Systems International 25' x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3

Product Description
Air Systems International 25" x3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3

Features:
  • 3/8" I.D.
  • 5/8" O.D.
  • Tube Material: Grey PVC/Polyurethane Alloy
  • Reinforcement: High Tensile Strength Yarn
  • Cover Material: Black PVC/Polyurethane Alloy
  • Fittings: 1/4" Hansen 3000 Series Socket & Plug
  • Temperature Rating: 25°F to 150°F
  • Pressure Rating: Maximum of 250 PSI
  • RoHS Compliant
  • Breathing Air Rated
  • NOT for Direct Use with Respirators
  • Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size25' x 3/8"
Hose Length25 ft

Product Details

TypeSupplied Air Hose Accessory
ColorBlack
For Use WithSupplied Air Respirators
Includes1/4" Hansen
MaterialPVC, Metal
Description25' x3/8" Breathing Air Rated Hose
Package Quantity1
Manufacturers Part NumberH-25-3
PSI250 psi
CouplersHansen
BrandAir Systems International

Warranty

WarrantyAgainst Defects