Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875229

MPN #: 23006

Justrite Vertical, 5-10 Cylinder, Aluminum Storage Cabinet, 30"W x 32"D x 65"H, Manual Close

Product Description
The "no rust" solution to safely securing LPG and compressed gas cylinders! Cylinder Lockers from Justrite offer superior features that make these units extremely durable and easy-to-use. Constructed of 100% welded aluminum - they will not rust, corrode or discolor. Justrite's expanded .065" (1.65mm) thick metal panels are the strongest in the industry - offering additional resistance to tampering. Welded security lug on front panel door accepts a padlock (not included) for extra security. Heavier gauge aluminum mesh and extruded (not bent) frame add rigidity. All models have an exclusive solid aluminum roof panel that slants toward the back to shed water and ice. Eleven modular styles provide an efficient, attractive solution to expanded, multi-cabinet storage. Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical lockers also comply to Canadian Standards Association CSA-B149.2. Includes a limited warranty of 1 year.

PRICE
$2,356.64

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth32 in
Height65 in
Weight102 lbs

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorSilver
Door TypeManual Close
StyleVertical
Capacity5 to 10 Cylinders
Number of Doors1
Cylinder TypeCompressed Gas
MaterialAluminum
Construction TypeAssembled
Number of Compartments1
Package Quantity1
Manufacturers Part Number23006
Number of Fixed Shelves1
Base TypeFeet
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA 58, OSHA 1910.110