Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212406

MPN #: 7000046590

3M™ 78 Polystyrene Foam Insulation Spray Adhesive, Clear, 24 fl oz - Pkg Qty 12

Product Description
Safe and Easy Insulation Attachment with an Extended Open Time 3M™ Polystyrene Insulation Adhesive 78 Aerosol is designed to be a high-solids, high-coverage formula designed for bonding many types of insulation. A lace spray pattern optimized for foam bonding helps bond expanded polystyrene foams (EPS) to themselves and other surfaces, including concrete. This spray is engineered so it won't dissolve or degrade foam when used according to 3M™ instructions. With a bonding range of one to 60 minutes, it provides extended open time to let you position parts.

Recommended Applications:
  • Foundation insulation Polystyrene block assembly
  • Attaching foam to wood and other substrates
  • Proven excellent for roofing and landscaping
  • Styrofoam cores for composites
  • Your Polystyrene Adhesive 3M™ Polystyrene Insulation Adhesive 78 is capable of bonding polystyrene foam onto a wide array of materials, including paper, cardboard, plastic, metal, wood and much more
This spray adhesive has been proven to work well for projects both large and small. Cylinder Spray Delivery 3M™ Polystyrene Insulation Adhesive 78 can be used with our 3M™ Cylinder Spray Adhesive system. Each cylinder is self-contained, pressurized and ready for immediate use. Available in a variety of sizes, portable and require minimal equipment investment and maintenance. Our cylinders help increase your productivity with fast application and no time-consuming equipment setup. The applicator and hose connect quickly and allow you to start spraying immediately. The wide, uniform spray is the optimal pattern to deliver effective and economic use of the adhesive. It also minimizes any pooling for even drying. 3M™ has a complete line of innovative sprayable adhesives that support a wide range of industrial applications, from aerospace to woodworking.

PRICE
$419.40  Sold in packages of 12 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24

Product Details

TypeSpray Adhesive
Package Quantity12
ColorTransparent
Manufacturers Part Number7000046590
For Use WithCardboard, Paper, Photos, Metal, Wood
Brand3M