Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321314

MPN #: 7079800158

DAP® RapidFuse® All Purpose Adhesive 2 Tube Pack - 6.0 gm., Clear - 7079800158 - Pkg Qty 12

Product Description
Hybrid adhesive technology creates a bond that won't get brittle over time for two times the durability of regular super glues. Get a clear bond with no expanding foam, no dripping glue, and no mess. Water resistant adhesive can be used on interior and exterior projects.

PRICE
$40.56  Sold in packages of 12 / $3.38 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6.0 gm

Product Details

Manufacturers Part Number7079800158
TypeAdhesive
Package Quantity12
ColorClear
BrandDAP Products