Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortina Safety

Model # :WB290580

MPN #: 03-747BLK

Cortina 45" EZ Grab Flared Black Post - (2)3" High Intensity Prismatic Collars

Product Description
Product Features:
  • Meets MUTCD Standards
  • NCHRP-350 Certified
  • Molded Polyethylene
  • UV inhibitors to resist fading
  • Easy to set-up or relocate
  • Paired with either a 10lb or 15lb recycled rubber base for extra stability"
PRICE
$14.75

Min. purchase quantity is 3
3
3

Bulk Pricing

Quantity
Pricing
Buy 3 units - 10 units
14.75
Buy 11 units - 25 units
14.25Save $0.50 (3%)
Buy 26+ units
13.75Save $1.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height45 in
ReflectiveYes
Base Weight15 lb lbs

Product Details

SheetingHigh Intensity Grade
TypeDelineator Post
ColorBlack
Number of Reflective Stripes2
MaterialPolyethylene
DescriptionEz Grab Delineator Post With Prismatic Collars
Manufacturers Part Number03-747BLK
Grabber TopYes
Accepts Barricade LightNo
BrandCortina Safety