Rubber Delineator Base, 15 lb. Replacement Base
|
Questions & Answers (0)
Product Description
15 lb Replacement Base that fits Cortina EZ Grab Delineator Post, Item 03-734.
PRICE
$24.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Height | 2 in |
| Weight | 15 lbs |
Product Details
| Base Shape | Hexagonal |
| Type | Base |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 03-731 |
| Brand | Cortina Safety |