EDIC 45' Blow Hose Assembly
Write a Review
|
Questions & Answers (0)
Product Description
45' Blow Hose Assembly for use with CR2 Touch-Free Restroom Cleaning System.
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 ft |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Weight | 8 lbs |
Product Details
| Type | 45' Blow Hose Assembly |
| Color | Black |
| Manufacturers Part Number | J14039A |
| For Use With | CR2 Touch-Free Restroom Cleaning System |
| Brand | EDIC |
Warranty
| Warranty | 30 days |