EDIC Crevice Cleaning Extraction Tool - 1038-8002FB
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel crevice tool is great for reaching into crevices and tight spaces to clean upholstery and carpet. Corrosion resistant stainless steel construction makes this tool built to last a lifetime. 1000 PSI rated. Works excellent for automotive detailing of interior carpets and upholstery in autos and other transportation vehicles.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 3-1/2 in |
| Weight | 3 lbs |
| Diameter | 1-1/2 in |
| Cleaning Width | 1/2 in |
Product Details
| Material | Stainless Steel |
| Description | Crevice Cleaning Extraction Tool |
| Color | Silver |
| Manufacturers Part Number | 1038-8002FB |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |