EDIC Stair and Upholstery Cleaning Tool - 1021-1/8K2FB
Write a Review
|
Questions & Answers (0)
Product Description
The Lightweight stainless steel stair cleaning tool with 1000 PSI capability is ideal for cleaning stair carpet and upholster with a portable carpet extractor. Corrosion resistant stainless steel construction makes this tool built to last a lifetime. Options include: Male or female quick disconnect, window, and vacuum release.
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Weight | 2 lbs |
| Diameter | 1-1/2 in |
| Cleaning Width | 4 in |
Product Details
| Material | Stainless Steel |
| Description | Stair & Upholstery Cleaning Tool |
| Color | Silver |
| Manufacturers Part Number | 1021-1/8K2FB |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |