Specifications:
- Input Power: 120 VAC / 240 VAC, 1-Ph, 50-60 Hz
- Input Current: 120V: 14A / 240V: 14A
- Output Current Range: 120V: 15-20 AMPs / 240V: 15-45 AMPs
- Power Supply Type: Inverter
- Duty Cycle: 120V: 60% @ 20A / 240V: 40% @ 45A, 60% @ 38A
- Cut Rating - Mild Steel: 7/8" (22.23 mm) @ 10 in/min
- Sever - Mild Steel: 1-1/8" (28.58 mm) @ 5 in/min
- Input Power Cable Length: 15ft (4.57 m)
- Torch Length: 25ft (7.62 m)
- Ground Cable Length: 15ft (4.57 m)
- Recommended Gas Inlet Pressure: 100 - 130 PSI (6.9 - 9.0 bar)
- Recommended Gas Supply Flow Rate: 6.6CFM (188 in/min)
- Minimum Gas Supply Flow Rate: 5.8 CFM (165in/min)
- Gas Supply Lines Minimum Inner Diameter: 3/8"" (9.53 mm)
- Certification: CSA listed
- Warranty: 3-year (power source), 1-year (torch)
- Dual-Voltage: Provides the operator flexibility for where their machine can be used
- Built Tough: Constructed with an all-metal case, built tough to take on the day to day
- CSA Certified: Reduces environmental impact and ensures quality and safety
- 85950 - Forney® Ignite Plasma Torch with 50ft Lead for Forney® 45 P PRO Plasma Cutter (445)
- 85949 - Forney® Ignite Plasma Torch with 25ft Lead for Forney® 45 P PRO Plasma Cutter (445)
- 85925 - Precision Cut Deflector for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85926 - Plasma Deflector (Unshielded) for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85927 - Plasma Electrode (5-Pack), 45-105A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85930 - Precision Cut Plasma Nozzle (5-Pack), 45A, Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85931 - Plasma Nozzle (5-Pack), 45A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85932 - Gouging Plasma Nozzle (5-Pack) 45/65/85A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85936 - Plasma Retaining Cap, 45/65/85A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85937 - Plasma Gouging Shield Cap, 65/85/105A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85939 - Plasma Shield Cap, 45/65/85A, Hand Cutting, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85942 - Precision Cut Plasma Swirl Ring, 45A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches
- 85943 - Plasma Swirl Ring, 45-85A, for Forney® Ignite and Compatible with Hypertherm® Duramax® Torches