Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Electric

Model # :WBB3775147

MPN #: K5458-1

Lincoln Electric® Tomahawk® 45 Plasma Cutter with 20' Torch Length, 240V

Product Description
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users.

With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated with high-frequency systems, delivering more reliable starts and cleaner cuts. The integrated Parts-in-Place™ system adds another layer of safety by ensuring consumables are properly installed before cutting or gouging begins.

Features:
  • 2.8 in. LCD Screen – Clear, user-friendly interface for fast setup and monitoring
  • Lightweight and Portable – At just 28 lbs, the Tomahawk® 45 is easy for one person to transport to any job site
  • Continuous Output Control – Dial in the arc to match different materials and thicknesses for cleaner, more accurate cuts
  • Touch Start System – HF-free, reliable plasma arc initiation for consistent and dependable starting performance
  • Rapid Arc Restrike – Enables fast cutting across gaps and expanded metal without interruptions
  • Cool Operation, Long Consumable Life – Torch consumables built for durability across a wide range of hand-held applications
  • Added Safety – The Parts-in-Place™ system verifies proper installation of consumables and torch components before operation
  • Engine Drive Compatible – Power your Lincoln Tomahawk® plasma cutter with a Lincoln Electric-recommended engine-driven welder/generator for remote cutting locations.
Includes:
  • (1) Tomahawk 45 Plasma Cutter
  • (1) K2847-1 LC40 Hand Torch 20 ft Cable
  • (3) KP2843-1 Electrode
  • (3) KP2843-2 Nozzle 40A
  • (2) KP2842-4 Swirl Ring
  • (1) KP2843-5 Retaining Cap (Standard)
  • (1) KP2843-2 Drag Spacer
  • (1) Air Regulator and Pressure Gauge
  • (1) Internal Water Separator
  • (1) Work Clamp and Cable
  • (1) Shoulder Strap
  • (1) Input Power Cord


PRICE
$2,935.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width8-1/2 in
Height15-3/16 in
Weight28 lbs
Material ThicknessMetal
Torch Length20 ft

Product Details

Voltage240 V
Package Quantity1
ColorRed/Black
Manufacturers Part NumberK5458-1
BrandLincoln Electric