Processes:
- Stick Welding (SMAW)
- TIG Welding (GTAW) – Requires a TIG torch with a gas valve in the handle (sold separately)
- Plasma Cutting
- Mild Steel/Sheet Metal
- Stainless Steel
- Aluminum
- Copper
- Lift Arc TIG capable. Requires TIG Torch (Forney® ITEM# 85659)
- Output Power (Welding): 120V @ 85A | 240V @ 160A (DC output only)
- Output Power (Cutting): 120V @ 20A | 240V @ 30A
- Input Voltage: 120V/240V
- Electrode Diameter: Up to 5/32"
- Plate Thickness: Up to 1/2"
- Cutting Capacity: 1/2" clean cut | 5/8" sever cut
- Duty Cycle (TIG): 120V: 30% @ 85A | 240V: 30% @ 160A
- Duty Cycle (Stick): 120V: 30% @ 80A | 240V: 25% @ 160A
- Duty Cycle (Plasma): 120V: 35% @ 20A | 240V: 60% @ 30A
- Amperage Range (TIG): 120V: 10A-85A | 240V: 10A-160A
- Amperage Range (Stick): 120V: 10A-80A | 240V: 10A-160A
- Amperage Range (Plasma): 120V: 10A-20A | 240V: 10A-30A
- Recommended Gas Supply Flow Rate: 4.5 CFM
- Certification: CSA listed
- Phase: Single
- Warranty: 3-year (power source), 1-year (torch)
- Dual-Voltage: Provides the operator flexibility for where their machine can be used
- All-In-One Metalworking Solution: Cut and weld up to 1/2" thick material with one small, powerful machine
- Built Tough: Constructed with an all-metal case, built tough to take on the day to day
- Digital Display: For greater accuracy and control
- CSA Certified: Reduces environmental impact and ensures quality and safety
- Forney® Flex 30 Plasma ST machine
- Additional set of consumables
- 6ft power cable
- 8ft stick electrode holder
- 8ft ground cable and clamp
- 15ft removable plasma torch with Euro Connect
- 120V-240V adapter cord
- 85659 - Air Cooled, 150A 17FV Series (Flex and Valve) TIG Torch, 12.5ft with Dinse Adapter
- 85364 - Argon/CO2 Flow Meter, CGA580 Inlet Connection
- 85669 - Electrode Holder with Cable, 15ft, 150A (Replacement)
- 85667 - Ground Cable Assembly, 150A (Replacement)
- 93097 - Deluxe Electrode Storage Container
- 70600 - Chipping Hammer, Spring Handle
- 85678 - Plasma Cutting Tip, 0.8 mm, 30A
- 85755 - Plasma Cutting Electrode for Forney® Plasma Cutter Machines
- 85680 - Plasma Torch (Replacement)
- 85393 - Air Diffuser Ring (Swirl Ring)
- 85681 - Shield Cup
- 555 - 4.5 CFM Air Compressor