United Visual Products 45"W x 30"HLetter Board Double Door Message Center with Weathered Wood Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 45" x 30" Letter Board Double Door Message Center with Weathered Wood Frame
Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Two lockable doors are top-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Weathered Wood. Door quantity is 2. Width is 45". Height is 30".
Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Two lockable doors are top-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Weathered Wood. Door quantity is 2. Width is 45". Height is 30".
PRICE
$1,075.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 5-1/2 in |
| Height | 30 in |
| Weight | 63 lbs |
| Interior Depth | 3-3/4 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Weathered Wood |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Number of Doors | 2 |
| Description | Letterboard Double Door Message Center |
| Frame Material | Plastic |
| Manufacturers Part Number | UVDD4530LB-WEAWOD |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |