United Visual Products 7"W x 3/4"H Blank Namestrips
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 7" x 3/4" Blank Namestrips
These Namestrips are used to customize directories with readable namestrips. Blank namestrips are perfect for tenant directories. Please contact your local engraver to engrave these strips. Black interior, frame finish. 7"W x 3/4"H overall.
These Namestrips are used to customize directories with readable namestrips. Blank namestrips are perfect for tenant directories. Please contact your local engraver to engrave these strips. Black interior, frame finish. 7"W x 3/4"H overall.
PRICE
$3.57
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Board Type | Accessory |
| Description | Blank Namestrip |
| Color | Black |
| Manufacturers Part Number | UVNB72-BLACK |
| Accessory Type | Letter Set |
| Brand | United Visual Products |