Groz 45533 Electric Diesel Pump, 12V DC Kit, Drum Mount With Manual Nozzle, 12 GPM
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 45533 12V DC Portable Diesel Transfer Pump designed for everyday use in agricultural, construction, automotive & industrial applications. Lightweight, yet strong non corroding aluminum die cast construction. Self-priming vane pump design, duty cycle: 30 minutes on/30 minutes off.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 118 in |
| Adapter Male Thread Size | 2" |
| Outlet Thread Size | 3/4" |
Product Details
| Thread Type | Bung |
| Flow Rate | 12 GPM gal/min |
| Type | Vane Pump |
| Hose Type | Flexible |
| Color | Black |
| Material | Steel, Aluminum, Zinc, Nylon, NBR, PVC Nitrile, Acetal |
| Package Quantity | 1 |
| Description | 12V DC Drum Mount Electric Diesel Pump Kit |
| Manufacturers Part Number | EDP/12MD/ST |
| Brand | Groz |