Groz 44504 Electric Drum Pump With Ul Listed Ac Power Adapter, 5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 45504 100-240V AC Electric Drum Barrel Pump. Designed for pumping fuels, DEF, water and water based media, herbicides, pesticides, light oils & Select chemicals. Compact & lightweight construction.
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 Gallon Drums to 275-330 Gallon IBC/Totes |
| Hose Length | 78 in |
| Adapter Male Thread Size | 2" |
| Outlet Thread Size | 1/2" |
Product Details
| Flow Rate | 5 GPM gal/min |
| Thread Type | Bung |
| Type | Impeller Pump |
| Hose Type | Flexible |
| Color | Black |
| Material | Viton, POM, Stainless Steel, PE, NBR, PP |
| Description | Electric Drum Pump With UL Listed AC Power Adapter, US Socket |
| Package Quantity | 1 |
| Manufacturers Part Number | EDR/55T/AC/US |
| Brand | Groz |