Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB2333768

MPN #: SPH/3

Groz 44402 Heavy Duty Siphon Pump, 7 GPM, Fits 55 Gallon Drums

Product Description
GROZ 44402 Heavy Duty Siphon Pump. Siphon liquids to lower levels than the height at which the pump is installed. All pumps equipped with vent cap and flexible corrugated discharge tube.

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Adapter Male Thread Size2"
Size55 Gallon Drums
Hose Length48 in

Product Details

Thread TypeBung
Flow Rate7 GPM gal/min
MaterialPolyethylene & Polypropylene
Package Quantity1
DescriptionSiphon Pumps
Hose TypeFlexible
ColorWhite
Manufacturers Part NumberSPH/3
BrandGroz