Groz 44145 Plastic Rotary Pump, DEF
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 44145 Rotary chemical pump DEF, AdBlue, Urea. A range of special application pumps designed for use with media that cannot be pumped using a regular cast-iron or steel pump. Pump body & handle are constructed using glass filled polypropylene. Vanes made out of Ryton. Complete with 3 PC threaded suction tube for use on 15 gallons (50 liter) to 55 gallons (205 liter) drums.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Adapter Male Thread Size | 2" |
| Size | 15 to 55 Gallon Drums |
| Outlet Thread Size | Custom |
Product Details
| Thread Type | Bung |
| Flow Rate | 1.3 Gallon Per 20 Turns gal/min |
| Type | Vane Pump |
| Material | Polypropylene, Ryton, Viton |
| Package Quantity | 1 |
| Description | DEF / Adblue Plastic Rotary Pumps |
| Color | White |
| Manufacturers Part Number | PRP/02 |
| Brand | Groz |