VizCon TrafFix Devices High Density Channelizer Drum, 6" 3M Flexible Prismatic Bands, No Base
Write a Review
|
Questions & Answers (0)
Product Description
TrafFix Channelizer Drum to be minimum 18" wide throughout its 40" height, regardless of orientation. "D" shape design minimizes rolling after impact. Must be NTPEP tested & meets MUTCD. Available in three variations: high density, low density, or contractor low density. Four base options: sand bag, san-fil, recycled rubber, or tire ring ballast.
PRICE
$66.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 |
| Height | 40 in |
| Weight | 8 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 6 |
| Diameter | 18 in |
Product Details
| Sheeting | High Intensity |
| Type | Traffic Barrel |
| Reflective Tape | Yes |
| Tape Color Family | Orange/White |
| Fillable | No |
| Color | Orange |
| Number of Reflective Stripes | 4 |
| Foldable | No |
| Material | HDPE |
| Stripe Color Family | Orange/White |
| Package Quantity | 1 |
| Manufacturers Part Number | 18046-HD-HIP-NB |
| Accepts Barricade Light | Yes |
| Brand | VizCon TrafFix Devices |
Compliance & Certifications
| Certifications | MASH Accepted |