Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3069826

MPN #: JT9-6288988

JET® 45A-3 Motor 220V/60Hz/3Ph, JT9-6288988

Product Description

This is an authentic OEM part. The Powermatic motor is composed of heavy-duty metals and plastic components. This device is designed for use with several Powerfeeder machines. The motor sends power through the machine, giving the stock feeder balanced feeding for a variety of project materials. The Powerfeeder motor is sold individually. A drill, hex key and a wrench set are helpful in making the proper installation. Please refer to manual for replacement instructions and safety precautions.

For Use With:
  • Jet PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder
  • PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder
  • PF-33 FEEDER
  • 1HP 3PH 460V
  • 4 SPD



PRICE
$719.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6288988
TypeMotor
For Use WithPowerfeeders
BrandJET