Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216700

MPN #: 46-243-BFH-L-RAL1019

Strong Hold® Extra Heavy Duty Cabinet with SecuRam Guard App, 48"W x 24"D x 75"H, Beige

Product Description
This Strong Hold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 48 in. W x 24 In. D. The structural strength of our all-welded body now can support up to 8,000 lbs. This cabinet features 3 adjustable shelves that have a load capacity of 1200 lbs each

Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The legs feature floor anchoring plates and stand at 3 in. H x allowing for smooth forklift transportation

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty
PRICE
$2,789.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Weight403.1 lbs
Gauge14 ga

Product Details

Lock TypeElectronic Keypad/Biometric
Number of Adjustable Shelves3
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part Number46-243-BFH-L-RAL1019
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1200 lbs
ColorBeige
Lock MechanismDeadbolt to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleSecuRam Guard App
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant