RWM Casters 4" Urethane on Iron Swivel Wheel Caster with Total Lock Brake - 46-UIR-0420-S-FCSTLB
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 46 Series 4" Urethane on Iron Swivel Wheel Caster with Total Lock Brake
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
The 46 Series Casters are designed for medium heavy duty industrial caster applications.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5-5/8 in |
| Weight Capacity | 700 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane on Iron |
| Brake Type | Total Lock Brake |
| Color | Silver |
| Series | 46 |
| Caster Type | Swivel |
| Caster Index | Total Lock Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-UIR-0420-S-FCSTLB |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |