Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RWM Casters

Model # :WBB1102544

MPN #: 27-UPB-0412-S-TLB

RWM Casters VersaTrac® 4" Urethane Polypropylene Swivel Caster with Total Lock Brake

Product Description
RWM Casters 27 Series VersaTrac® 4" Urethane Polypropylene Swivel Wheel Caster with Total Lock Brake

The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices

PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height5-1/4 in
Weight Capacity275 lbs
Weight2 lbs
Wheel Diameter4 in
Mounting Bolt Hole Diameter5/16 in
Plate Size3-3/4 x 2-5/8 in
Bolt Spacing1-3/4 x 2-7/8 in

Product Details

Assembly RequiredNo
Wheel MaterialUrethane on Polypropylene
TypeLight Duty
Brake TypeTotal Lock
ColorSilver
Series27
Caster TypeSwivel
Caster Rig MaterialSteel
Caster IndexMedical/Sanitation
Package Quantity1
Manufacturers Part Number27-UPB-0412-S-TLB
BrandRWM Casters

Warranty

Warranty1 yr