Shepherd® Business Machine Caster - Rigid 2-1/2" Dia 400 Lb. Cap. Polyolefin
Write a Review
|
Questions & Answers (0)
Product Description
Shepherd® Business Machine Caster - Rigid 2-1/2" Diameter 400 Capacity Lbs. Polyolefin
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Features 400 lb. capacity. Wheel diameter measures 2-1/2 inches. Width of caster is 1-3/4 inches and height of caster is 3-9/32 inches. Black finish.
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Features 400 lb. capacity. Wheel diameter measures 2-1/2 inches. Width of caster is 1-3/4 inches and height of caster is 3-9/32 inches. Black finish.
PRICE
$38.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 3-9/32 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 2-1/2 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-25/32 to 2-27/32 in |
Product Details
| Wheel Material | Polyolefin |
| Brake Type | No Brake Included |
| Color | Black |
| Caster Type | Rigid |
| Caster Index | Office Furniture Casters |
| Manufacturers Part Number | BLR25138TZ-POL51(KK) |
| Brand | Shepherd |