Karcher 46" Straight Squeegee Bar for B 250 R Bp 2SB, R 100 Scrubber - 4.777-404.0
Write a Review
|
Questions & Answers (0)
Product Description
46-inch straight squeegee bar for R 100 decks
PRICE
$1,709.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 8-1/5 in |
| Height | 46 in |
| Weight | 14.3 lbs |
| Squeegee Width | 46 |
Product Details
| Type | Straight Squeegee Bar |
| Material | Cast Aluminum |
| Color | Silver |
| Manufacturers Part Number | 4.777-404.0 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | B 250 R Bp 2SB, R 100 |
| Brand | Karcher |