Karcher Municipal Implement Carrier, MIC 42 Diesel, 42 HP
Write a Review
|
Questions & Answers (0)
Product Description
Karcher Municipal MIC 42 (Municipal Implement Carrier) is powered by a 42 HP Yanmar three-cylinder diesel engine with particulate filter. Its exhaust emissions values comply with the requirements of Tier 4 Final. Despite an impressive motor rating nothing stands in the way of applications in environmental zones and also the budget is reduced considerably with the low fuel consumption. A/C and heated cab. Radio, USB and AUX port and safety belt. Winter Attachments (Snowplow, Snow Blower, Dump Body and Spreader Sold Separate), Summer Attachments (Lawn Mower, Spray Bars Sold Separate. Turn it into a compact winter powerhouse by adding PFO-047-02 (Folding V-plow 47"), DBO-030-42 (Dump body) and SAD-015-42 (Drop sander).
See price in cart
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 121 in |
| Width | 47 in |
| Height | 78 in |
| Weight | 3086 lbs |
Product Details
| Assembly Required | Yes |
| Type | Implement Carrier |
| Color | Multi-colored |
| Cleaning Capacity | 199,132 ft²/hr |
| Material | Steel, Plastic, Glass |
| Description | Implement Carrier |
| Manufacturers Part Number | 1.442-250.2 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |