Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2257858

MPN #: 4600

Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box

Product Description
Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, Medium/Large, 10/Box

AirWave® N95 particulate respirator with exclusive adjustable SmartStrap™ , easy breathing waves, ultimate FlexFit® comfort and Dura-Mesh® shell. Easier breathing and cool comfort are what you get when you wear an AirWave® respirator. The larger surface area of the patented wave design means more air flows in and out of the mask - all without a valve. The unique FlexFit® design moves with your mouth for comfort all day long. Exclusive easy-breathing wave design. Plus the Dura-Mesh® shell prevents collapsing from heat and humidity so your mask lasts longer. The SmartStrap® allows the AirWave® to hang from the neck when not in use. Plus its adjustable soft cloth strap feels cool and comfortable.

  • Unique waves double the filter surface area of our comparable respirator
  • Dura-Mesh® shell provides bi-directional protection from dirt on the outside and moisture on the inside
  • Soft, cloth SmartStrap® is both HANGABLE and ADJUSTABLE
  • FlexFit® design expands and contracts as you move and speak, for optimal comfort
  • Ideal where unvalved respirators are preferred
  • Less cost than valved respirators
  • Longer wear means less cost
  • Softspun® lining for increased comfort and durability
  • Soft foam nose cushion and contour shaped for comfort
  • Pinch free nose bridge
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
  • Metal Free
  • 100% PVC-Free®
PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM/L

Product Details

TypeDisposable Particulate Respirator
ColorWhite
SeriesAirWave®
ResistanceDust & Non-Oil Based Particles
For Use WithWelding, Construction, Assembly, Agriculture, Dusty Applications
Individually PackagedNo
Nose ClipNo
Nuisance Odor RemovalNone
Exhalation ValvesNo
MaterialDura-Mesh®
Packing TypeBox
DescriptionDisposable Respirator w/SmartStrap®
Package Quantity10
Filter ClassN95
Manufacturers Part Number4600
Respirator HeadstrapDual, Adjustable
Latex ContentNo
Face Seal TypeFull
Respirator ShapeMolded
BrandMoldex

Compliance & Certifications

CertificationsNIOSH Approved, Meets ANSI,SEA 110-2003 Section 7.11.1