- Two White Reflective Bands
- Compact Nesting Design
- Strong, Ergonomic Handle
- Speeds Placement On Job
- Fits Two Hands To Make Lifting With Base Easier
- String Caution Tape Through Handles
- Meets MUTCD
- Base Sold Seperately
- Use With 10, 16, Or 30 Lb. Recycled Rubber Base
Plasticade Watchtower 42" Plastic Stacker Orange Cone With Handle, 2 Reflective White Stripes
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 47-1/2 in |
| Weight | 2 lbs |
| Storage Size Width | 11 in |
| Storage Size Length | 47-1/2 in |
| Diameter | 7 in |
| Reflective | Yes |
| Reflective Stripe Height | 6 & 4 in |
Product Details
| Number of Reflective Stripes | 2 |
| Material | Polyethylene |
| Stripe Color Family | White |
| Manufacturers Part Number | 510-O-HIP-6W4W-2 |
| Brand | Plasticade Products |
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Reflective Tape | Yes |
| Fillable | No |
| Color | Orange |
| Foldable | No |
| Description | Reflective Cone with Handle |
| Package Quantity | 1 |
| Accepts Barricade Light | No |
| Grabber Top | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted Meets MUTCD Standards |