Impact Indicators

Global Industrial™ Clip Label Impact Indicators
| Compare | Image | Package Quantity | Length | Width | Color | Range | Recommended Use | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 100 | 1-27/32 | 1-9/64 in | White | 75G | Handheld Device, Scanner | Ships Same Day WB412644 | $69.95 ea.was $151.95 Save $82.00 (54%) |

ShockWatch® Impact Indicators

ShockWatch® RFID Impact Indicators

Drop-N-Tell® Indicators

Companion Labels & Alert Tape
Related Products
The WarmMark® time temperature indicators alert users of exposure to unacceptably high temperature conditions and the cumulative amount of time above the temperature threshold. Without them, a cold chain breach may go unnoticed resulting in a compromise in your product's quality. They are single use devices that provide accurate, irreversible evidence of a temperature excursion. With the information you gather from these indicators, you can make smarter decisions across your cold chain. This product has a limited warranty of 1 year. Benefits: Delivers irreversible evidence of exposure to ...
The ShockWatch® 2 framed and serialized impact indicators alert everyone that your shipment should be handled with care, and it is being monitored for mishandling. These impact indicators have been shown to reduce damage by 40-60% and ultimately drive down costs. The ShockWatch® 2 indicators indicate when products have been exposed to a potentially damaging impact during transit or in storage. The ShockWatch® 2 indicators are a tamperproof, field-armable, mechanically-activated device that turns bright ride when impact occurs. This product has a limited warranty of 1 year. Benefits: Acts ...
When you are shipping networking equipment and electronics, glass and mirrors, or other equipment sensitive to tilt, you need something more than just a label. The SpotSee™ tilt indicators detect unacceptable tilting on goods that must remain upright. When these indicators are used, the product cannot be tipped without indisputable evidence of mishandling. The TiltWatch® XTR is a single use tip indicator used to monitor goods that must remain upright. When attached to a package, the TiltWatch® XTR turns red if the package is tilted past 80°. The patented design ensures that the ...
The ColdMark® indicators help you determine if your products have gone below an acceptable temperature. Without them, your product may be compromised from an unnoticed breach in your cold chain. They are single use devices that provide accurate, irreversible evidence of below threshold deviation. The ColdMark® indicators turn from clear to violet when the temperature goes below a predetermined threshold. This product has a limited warranty of 1 year. Benefits: Delivers irreversible evidence of exposure to unacceptable temperature conditions Provides cost effective solution for last mile ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 24V DC Red/Green/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...