Complete with:
- 9v battery
- Reflective tape
Weights & Dimensions
| Width | 2.299999 in |
| Height | 6.2 |
| Gauge Writing Color Family | Black |
| Gauge Measures | Rpm |
| Gauge Face Color Family | Green/Orange |
| Gauge Bezel Color | Orange |
Product Details
| Description | Mini Laser Photo Tachometer Counter |
| Manufacturers Part Number | 461920 |
| Function | Digital |
| Brand | Extech |
| Sensor Type | Non Contact |