Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788475

MPN #: R7110

REED Instruments Tachometer, Photo/Contact, 99999 RPM/19999 RPM

Product Description
The R7110 Contact and Non-Contact Tachometer is designed for precise RPM and surface speed measurements on rotating objects.

Features:
  • Dual function unit with both contact and non-contact capabilities
  • Provides fast and accurate RPM (revolutions per min) measurements of rotating objects and surface speed measurements with included contact adapters
  • Laser provides improved accuracy at a greater distance
  • Internal memory recalls maximum, minimum, average values and last 10 data points
  • Backlit and rotatable LCD Display
  • Low battery indication and auto shut off
Applications:
  • Identify issues with rotational equipment such as: Conveyors, Turbines, Compressors, Fans and Blowers.
  • Automated Assembly and Production Lines
Included:
  • Contact Adapter
  • Large and Small Wheel Adapters
  • Funnel Adapter
  • Cone Adapter
  • Reflective Tape
  • Batteries
  • Carrying Case


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8
Width2-1/2 in
Height1-1/2
Gauge Writing Color FamilyBlack
Gauge MeasuresRPM

Product Details

Manufacturers Part NumberR7110
FunctionDigital
BrandREED Instruments
Sensor TypeContact, Non Contact