Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mark-10

Model # :WBB937210

MPN #: M2-50

Mark-10® Series 2 Economical Digital Force Gauge - 50 lbF Capacity

Product Description
Series 2 digital force gauges are designed for basic tension and compression force testing applications up to 100 lbF (500 N). Peak tension and compression readings are reliably captured via the gauges' ±0.5% accuracy and 500 Hz sampling rate. A backlit graphic LCD displays the current, peak tension, or peak compression reading. The gauges are overload protected to 150% of capacity. An ergonomic, reversible aluminum housing allows for hand held use or fixture mounting, rugged enough for applications in both production and laboratory environments. Series 2 gauges are directly compatible with Mark-10 test stands and grips.

Features:
  • Calculates peak tension and compression values
  • 3 selectable units of measurement
  • Ultra-compact, ergonomic housing
  • Configurable default measurement unit and mode
  • 500 Hz sampling rate
  • Large, backlit graphic display with auto-dimming
  • Powered by 9V battery or available AC adapter
  • Reversible housing for alternate load cell orientation
Includes:
  • 9V Battery
  • Quick-Start Gauge
  • Resource CD
  • Certificate of Conformance
PRICE
$470.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.76 in
Width2-1/2 in
Height1-1/2 in

Product Details

TypeSeries 2
Battery Life92 Hours (Backlight Off), 24 Hours (Backlight On)
Operating Temperature40-100°F
Accuracy±0.5 Percent of ull Scale °F
Operating Humidity95 Percent Non-Condensating
Resolution0.05lbF / 0.02kgF / 0.02 N
Power SourceAC Adapter or 9V Non-Rechargeable Battery
Capacity50 lbF / 25 kgF / 250 N
DescriptionEconomical Digital Force Gauge
Manufacturers Part NumberM2-50
BrandMark-10

Warranty

Warranty3 yr