Cassida Ultraviolet and Magnetic Sensor Currency Counter 6600UVMG
Write a Review
|
Questions & Answers (0)
Product Description
A feature-packed high speed currency counter
The Cassida 6600 is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate, and equipped with a host of smart features, it is a reliable all-around performer.
Value calculation and more
ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value. Of course, the Cassida 6600 also offers add, count, batch, and add + batch modes, making it the perfect choice when all-around performance is a requirement.
Half, double and chain note detection
Infrared sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes. The 6600 will stop the count, alert the user with beep, and display the error type on its screen.
Counterfeit detection
Ultraviolet (UV and UV/MG models), and magnetic sensors (UV/MG model) are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 6600 stops the count and dispenses the suspect bill into its stacker for removal. Pressing the start button continues the count and automatically deducts the counterfeit from the overall total.
Designed with the user in mind
An intelligent bill density recognition system eliminates time-consuming stops common in conventional bill counters. An innovatively engineered mechanism combines the smooth counting of a back-loading machine with the convenient hopper of a front loader. A built-in handle makes transporting the unit easy.
The Cassida 6600 is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate, and equipped with a host of smart features, it is a reliable all-around performer.
Value calculation and more
ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value. Of course, the Cassida 6600 also offers add, count, batch, and add + batch modes, making it the perfect choice when all-around performance is a requirement.
Half, double and chain note detection
Infrared sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes. The 6600 will stop the count, alert the user with beep, and display the error type on its screen.
Counterfeit detection
Ultraviolet (UV and UV/MG models), and magnetic sensors (UV/MG model) are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 6600 stops the count and dispenses the suspect bill into its stacker for removal. Pressing the start button continues the count and automatically deducts the counterfeit from the overall total.
Designed with the user in mind
An intelligent bill density recognition system eliminates time-consuming stops common in conventional bill counters. An innovatively engineered mechanism combines the smooth counting of a back-loading machine with the convenient hopper of a front loader. A built-in handle makes transporting the unit easy.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 10-1/5 in |
| Height | 8-1/10 in |
| Weight | 10.8 lbs |
Product Details
| Storage Capacity | 250 |
| Type | Currency Counter |
| Color | Gray |
| Motor Type | DC |
| Power Source | 110 |
| Loading Type | Top |
| Voltage | 110 V |
| Display Type | LED |
| Description | UV / MG Currency Counter |
| Package Quantity | 1 |
| Features | ValuCount |
| Manufacturers Part Number | 6600UVMG |
| Batching Range | 0-999 |
| Hopper Capacity | 400 |
| Counterfeit Verification Methods | Ultra-Violet, Magnetic |
| Brand | Cassida Corporation |
| Speed | 1,400 Bills / Min rpm |
Warranty
| Warranty | 1 yr |