Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642097

MPN #: 461950

Extech 461950 Panel Mount Tachometer, rpm, 5 to 99,990rpm

Product Description
Extech 461950 Panel Mount Tachometer, rpm, 5 to 99,990rpm

Unique design permits rpm measurements of a one hole gear or disk eliminating the need for special gears. Measure rotational motor speed, moving fans, pumps, gears, propeller devices. Choice of two sensor pickup types: proximity sensor- 0.1 In. (3 mm) target distance, range up to 36,000 rpm (600 Hz); photoelectric sensor- 0.4 In. (10 mm) target distance, range up to 6,000 rpm (1 kHz). 1/8 DIN size. Powered by 115/230VAC 50/60 Hz.

PRICE
$259.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3.54 in
Height3.61 in

Product Details

Manufacturers Part Number461950
DescriptionPanel Mount Tachometer
BrandExtech