Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1471364

MPN #: 461995-NIST

Extech 461995-NIST Tachometer RPM and Linear Speed

Product Description
Extech 461995-NIST Combination Tachometer with Laser and NIST Calibration Certificate

Tachometer memory stores last, max and min readings. Provides wide RPM (photo and contact) and Linear Surface Speed (contact) measurements. Accurate to 0.05% with max resolution of 0.1 rpm in either photo or contact mode.

PRICE
$486.50

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number461995-NIST