Model # :WBM1470877
MPN #: 461950
Extech 461950 TACHOMETER, PANEL MOUNT
Write a Review
Questions & Answers (0)
Extech 461950 Tachometer Panel.
Specifications
Product Details
| Manufacturers Part Number | 461950 |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.
Extech 461950 Panel Mount Tachometer, rpm, 5 to 99,990rpm Unique design permits rpm measurements of a one hole gear or disk eliminating the need for special gears. Measure rotational motor speed, moving fans, pumps, gears, propeller devices. Choice of two sensor pickup types: proximity sensor- 0.1 In. (3 mm) target distance, range up to 36,000 rpm (600 Hz); photoelectric sensor- 0.4 In. (10 mm) target distance, range up to 6,000 rpm (1 kHz). 1/8 DIN size. Powered by 115/230VAC 50/60 Hz.