Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641871

MPN #: 461995

Extech 461995 Combination Contact/Laser Photo Tachometer, Digital, Black, RPM

Product Description
Extech 461995 Combination Contact/Laser Photo Tachometer, Digital, Black, RPM

Provides wide RPM (photo and contact) and linear surface speed (contact) measurements. Narrow beam laser for non-contact measurements up to 6.5 Ft. from the target for improved safety and accessibility. Characters in the display reverse direction depending on measurement mode you are using.

Complete with:
  • Tips and wheel for rpm or linear surface speed
  • 4 x AA batteries
  • Reflective tape
  • Carrying case
PRICE
$469.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.6 in
Height8.5 in

Product Details

Manufacturers Part Number461995
DescriptionCombination Contact/Laser Photo Tachometer
BrandExtech