Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Double Sided Tape

Office tape is ideal for sealing items like envelopes, repairing torn paper, or hanging paper to a wall surface. Packing tape is designed for sealing boxes and securing contents for shipment. The adhesive of the tape is strong yet easy to handle, facilitating quick and efficient sealing. Office & Packing Tape is ideal for offices, businesses, and packaging & shipment needs.
199 Results

3M™ Double Sided Film Tape

3M™ Double Sided Film Tape
3M™ Double Sided Film Tape features a strong adhesive for dependable mounting to a variety of surfaces. This tape creates secure bonds with superior adhesion strength and is easy to apply. Double sided film tape is an ideal choice for commercial level projects.
CompareImageLengthWidthThicknessColorPackage QuantityModel #Price
3M™ 469 Double Coated Tape, 1" x 60 Yds., 5.5 mil, Red - Pkg Qty 36
60
1
5.5
Red
36
WBB3212006$28.95 ea.
3M™ 415 Double Coated Tape 1/2" x 36 Yds. 4 Mil Clear - Pkg Qty 72
36 yd
1/2 in
4 mil
Clear
72
WBB1530169as low as

$20.75 ea.

Save $2.00 (9%)
3M™ 665 Double Coated Film Tape, 1/2" x 72 Yds., 3.5 Mil, Clear - Pkg Qty 6
72 yd
1/2 in
3.5 mil
Clear
6
WBB3174694as low as

$47.95 ea.

Save $4.00 (8%)
Scotch® 9425 Double Sided Removable Film Tape, 1" x 72 Yds., 5.8 Mil, Clear - Pkg Qty 2
72 yd
1 in
5.8 mil
Clear
2
WBB3174725as low as

$159.95 ea.

Save $10.00 (6%)
3M™ 401M Double Coated Paper Tape, 3/4" x 36 Yds., 5 mil, Natural - Pkg Qty 48
36
3/4
5
White/Green
48
WBB3211793$31.95 ea.
3M™ 9589 Double Coated Film Tape 3/4" x 36 Yds. 9 Mil White - Pkg Qty 48
36 yd
3/4 in
9 mil
White
48
WBB1530179as low as

$33.95 ea.

Save $3.00 (8%)
Scotch® 9425 Double Sided Removable Film Tape, 1/2" x 72 Yds., 5.8 Mil, Clear - Pkg Qty 2
72 yd
1/2 in
5.8 mil
Clear
2
WBB3174738as low as

$99.95 ea.

Save $10.00 (9%)
3M™ 9589 Double Coated Film Tape 1" x 36 Yds. 9 Mil White - Pkg Qty 36
36 yd
1 in
9 mil
White
36
WBB1530209as low as

$47.95 ea.

Save $3.00 (6%)
3M 7000029048 Double Coated Splicing & Tabbing Tape, 1.9 in x 60 yd, 3.5 mil, 24 Rolls/Case
60 yd
1.9 in
3.5 mil
Clear
24
Ships Same Day
WBB3091077
$399.95was $579.00
Save $179.05 (31%)
3M™ 9579 Double Coated Film Tape, 3/4" x 36 Yds., 9 Mil, White - Pkg Qty 2
36 yd
3/4 in
9 mil
White
2
WBB3174680as low as

$34.95 ea.

Save $2.00 (5%)
Showing 1-10 of 56 results

3M™ Removable Double Sided Tape

3M™ Removable Double Sided Tape
3M™ Removable Double Sided Tapes effectively adhere items together while still offering temporary adhesion. They are ideal when repositioning might be needed in the future. These 3M™ double sided tape rolls are great for use on a variety of surfaces and provide a secure and clean solution for mounting paper, plastics, films, and more.
Showing 1-10 of 16 results

Double Stick Tape

Double Stick Tape
Double stick tape offers fast adhesion and superior bonding power for a variety of materials without leaving a residue or damaging surfaces. The linerless, long-aging tape won't dry out or yellow over time. Made from quality materials, these double sided stick tape rolls are designed to be an all purpose option, ideal for commercial applications and for school and office use.
Showing 1-10 of 122 results
Double Sided Film Tape

Double Sided Film Tape