Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886055

MPN #: VHB461134R

3M™ 4611 Double Sided VHB™ Acrylic Foam Tape 3/4" x 5 Yds. 45 Mil Gray

Product Description
3M™ 4611 Double Sided VHB™ Acrylic Foam Tape 3/4 x 5 Yds. 45 Mil Gray - 1 Roll

Use to bond metal parts prior to paint processing.

  • Excellent temperature resistance
  • Moisture, UV and solvent resistant
  • UL Listing 746C
  • Temperature Range: -31° - 300° F
  • Red polyethylene liner, dark gray acrylic foam with an acrylic adhesive


PRICE
$79.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
79.95
Buy 3 units - 5 units
75.95Save $4.00 (5%)
Buy 6+ units
72.95Save $7.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width3/4 in
Thickness45 mil
Tensile Strength90 lb/in

Product Details

TypeDouble Sided Foam Tape
ColorGray
Application Temperature Range-31° - 300° F °F
RecyclableNo
MaterialFoam, Polyethylene Liner
Package Quantity1
DescriptionVHB™ Tape
Manufacturers Part NumberVHB461134R
Brand3M VHB