Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211190

MPN #: 7000123463

3M™ 470 Electroplating Tape, 4" x 36 Yds., 7.1 Mil, Tan - Pkg Qty 8

Product Description
For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M™ Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.

Rugged Reliability We've engineered our 3M™ Electroplating Tape 470 to withstand intense and difficult conditions associated with electroplating and anodizing processes. It's built on a flexible vinyl backing that conforms to irregular or curved surfaces. It is resistant to most common solvents. This tape will hold up while operating at temperatures of up to 250°F/121°C. When you're finished, the tape removes cleanly from most surfaces. In addition, the backing accepts marker ink and is printable using a thermal transfer process, making customization relatively easy when needed.

Recommended Applications
  • Masking during electroplating operations, including both flat strip and overlapping masks
  • Masking during anodizing operations
  • Wrapping, patching, coated racks and masking irregular surfaces
  • Labeling
  • Milling and etching
  • Peening operations
  • Sealing containers from water intrusion
Features:
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Abrasion, moisture and wear resistant to withstand rugged working conditions
  • Rubber adhesive provides excellent holding strength on many surfaces
  • This version of 470 has no liner


PRICE
$1,327.60  Sold in packages of 8 / $165.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width4 in
Thickness7.1 mil
Tensile Strength20

Product Details

TypeElectroplating Tape
MaterialVinyl
Package Quantity8
ColorTan
Brand3M