Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211372

MPN #: 7100005655

3M™ Safety-Walk™ 5401 Traction Tape, 2"W x 36yd L, Tan - Pkg Qty 12

Product Description
Provide Traction Over Rollers Constructed from a tan glass cloth reinforced backing and coated with a pressure-sensitive silicone adhesive, our 3M™ Traction Tape 5401 (PDF, 38 Kb) is an ideal choice for traction applications common in printing processes, such as flexo-printing. This tape helps provide traction for material passing over rollers, while also providing a non-stick surface. The long-lasting, silicone adhesive adheres well to most surfaces and removes cleanly with minimal clean-up. 3M™ Traction Tape 5401 performs in temperatures up to 300°F, allowing it to be used in high-temperature applications.

Designed for used on web rollers, 3M™ Traction Tape 5401 provides a high coefficient of friction for tracking and tension of web material from start-up through wind-up. In addition, this tape provides a non-stick surface with easy release properties that won't interfere with printing, converting or other web processes.

Applications:
  • Wrapping rollers for printing, converting and web processes
Features:
  • Fiberglass reinforcing provides a durable and conformable product for wrapping applications
  • Adhesive removes cleanly and easily, leaving behind minimal residue and ensuring a quick clean-up process
  • Silicone adhesive provides long aging, good holding power, for a wide range of operations


PRICE
$5,111.40  Sold in packages of 12 / $425.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2 in

Product Details

StyleSolid
TypeTape
MaterialFiberglass Reinforced Silicone
Package Quantity12
DescriptionTraction Tape
ColorTan
Manufacturers Part Number7100005655
Brand3M