Concentric 470 Series Heavy Duty Seat w/ Low Profile Air Suspension, Arm Rests, Fabric, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Low Profile Air Suspension with Height and Weight Adjustment seat offers a versatile fit for narrow industrial equipment applications, without sacrificing comfort. It has adjustable armrests and headrest, bi-directional backrest angle adjustment, air or mechanical suspension, Swivel, Slides, Seat Belt, Operator Presence Switch, Document Pouch and lumbar support.
PRICE
$1,469.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-13/16 in |
| Depth | 21-1/16 in |
| Height | 35-3/8 in |
Product Details
| Style | Adjustable Back |
| Type | Seat |
| Material | Fabric |
| Color | Black |
| Manufacturers Part Number | 470201BK |
| Brand | Concentric |