Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641866

MPN #: 475055

Extech 475055 High Capacity Force Gauge, Silver/Green, RS-232

Product Description
Extech 475055 High Capacity Force Gauge, Silver/Green, RS-232

Ranges: 0.05 to 100 kg, 0.05 to 220 lbs, 0.2 to 980 newton. Basic accuracy of 0.5%. Tension or compression, peak hold and zero functions. Positive/reverse display for easy readability. Large LCD with back light feature. RS-232 PC interface with optional software available (407001).

Complete with:
  • Tension
  • Compression adapters
  • 6x AA batteries
  • Case
PRICE
$1,085.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Resolution0.05Lbs, 0.05Kg, 0.2 Newtons
Capacity100Kg
Package Includes475055, Tension And Compression Adapters, Six Aa 1.5V Batteries, And Case
DescriptionHigh Capacity Force Gauge
ColorSilver/Green
Manufacturers Part Number475055
BrandExtech
Connector/Terminal ConfigurationRs-232