- Provides accurate torque reading to validate torque instrument calibration
- Two Modes of Operation: Track and Click
- Includes N.I.S.T. Calibration Certificate
- Powered by Micro USB 2.0
- 1-button panel user interface
- Compact form factor for convenient mounting locations
- Accuracy +/-1%
- Power Consumptions 0.5W
- Operating Temperature Range;32°F to 120°F
- Storage Temperature Range; -4°F to 155°F
- Enviromental Protection; IP 40
- Included Adapters: None
Williams® Digital Torque Checker, 1/2" Female Square, 7.5-300.0 lb-ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,905.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Max Torque | 300 lb-in |
| Drive Size | 1/2 in |
Product Details
| Style | Digital |
| Type | Torque Checker |
| Capacity | 300 |
| Color | Blue |
| Manufacturers Part Number | JHWDTCSF300-F |
| Min Torque | 7.5 |
| Accuracy | ± 1 °F |
| Brand | Williams |