BVA Hydraulics 476 In3 Hydraulic Hand Pump P8701, 2-Speed, W/Carry Handle
Write a Review
|
Questions & Answers (0)
Product Description
BVA Hydraulics Model hand Pump features 476 in3 oil capacity with two stages pressure rating at 200 PSI and 10,000 PSI.BVA Hydraulics Model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sold Separately).With two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to Enerpac P-462; Compare to SPX Power Team P460.
PRICE
$3,119.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 98 lbs |
Product Details
| Manufacturers Part Number | P8701 |
| Internal Pressure at Capacity | 200 to 10000 psi |
| Description | Hydraulic Hand Pump |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 476 in |