- Quiet operation meets OSHA regulations (80dBA)
- Ideal for applications where a remote control is required
- 2 speed operations allows for faster cylinder advance
- Full load starting capabilities
- Internal filter keeps contamination from damaging pump
- 10 ft. hand held remote controls the solenoid valve
BVA Hydraulic Electric Pump, 1.5 HP, 3 Gallon, 4 Way/3 Position Solenoid Locking Valve, 10' Pendant
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,085.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.3 |
| Width | 12 |
| Height | 17.9 |
Product Details
| Horsepower | 1.5 |
| Oil Capacity | 3 Gallon |
| Includes | Pendant |
| Operation | Double Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PE50S4L03A |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 693 in |