Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403510

MPN #: 48-01-2701

Milwaukee® 48-01-2701 6" 8 TPI The Wrecker™ SAWZALL® Blade

Product Description
Milwaukee® 48-01-2701, 6" 8 TPI The Wrecker™ SAWZALL® Blade (25 Pk)

The Wrecker is ideal for general purpose demolition cutting. It will deliver exceptional durability in a wide range of materials, including ferrous and non-ferrous metals, plastics, and nail-embedded wood.

Features:
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A complete, unset raker tooth on the blade tip allows for easier, faster plunging by minimizing walking and bouncing.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
PRICE
$16.75

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width1 in

Product Details

Teeth per Inch8
Shank1/2" Universal
ProfileDemo
Includes(1) 6" 8 TPI The Wrecker™ SAWZALL® Blade (25 Pk) (48-01-2701)
Package Quantity1
Manufacturers Part Number48-01-2701
For Use WithMulti-Material
BrandMilwaukee