Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403126

MPN #: 48-22-2760

Milwaukee® 48-22-2760 11-IN-1 Screwdriver

Product Description
Milwaukee® 48-22-276011-In-1 Screwdriver

The Milwaukee® 11IN1 Screwdriver features the patented Milwaukee ECX™ bit for electrical fasteners, which prevents bit wear and extends bit life when fastening specialty screws commonly found in electrical applications. The 11IN1 also features integrated wire stripping and loop making capabilities.

Features:
  • ECX™Bit (Patent Pending) - Superior Fit in Specialty Screws
  • Wire Stripper (Patent Pending) - Strip up to 12 Gauge Wire
  • Wire Bending Hole - Bend up to 12 Gauge Wire
  • 9 Bit Types - Carry Less Drivers
PRICE
$14.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
14.50
Buy 3 units - 5 units
14.00Save $0.50 (3%)
Buy 6+ units
13.50Save $1.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
SizeVarious

Product Details

Manufacturers Part Number48-22-2760
Package Quantity1
Description11-IN-1 Screwdriver
BrandMilwaukee